Motion
66261018857

NORTON ABRASIVES
66261018857

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #04154074
MFR #66261018857
List Price$129.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261018857

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #04154074
MFR #66261018857

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.76/each for your price

Overview

Mfr description
66261018857 7AM

Specifications

  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    6000 rpm
  • UPC_NO
    66261018857
  • Package Quantity
    4
  • Long Description
    The 66261018857 is a Convolute Non-Woven Deburring Wheel featuring a 6 in wheel diameter, 1/2 in wheel thickness, 1 in center hole diameter, and Medium grade, ideal for general finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text