Motion
66261019540

NORTON ABRASIVES
66261019540

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
Mi Item #04154078
MFR #66261019540
Price$138.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261019540

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
Mi Item #04154078
MFR #66261019540

Mfr description
66261019540 9SM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.25/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/2 in

Details

  • Grade
    Medium
  • Long Description
    The 66261019540 is a Convolute Non-Woven Deburring Wheel featuring a 6 in wheel diameter, 1/2 in wheel thickness, 1 in center hole diameter, and Medium grade, suitable for general finishing.
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • Package Quantity
    4
  • UPC_NO
    66261019540
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)