Motion
66261018636

NORTON ABRASIVES
66261018636

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #04154081
MFR #66261018636
Price$174.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261018636

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #04154081
MFR #66261018636

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$174.07/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Grade
    Medium
  • Long Description
    The 66261018636 is a Convolute Non-Woven Deburring Wheel featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Medium grade, ideal for general finishing.
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • Package Quantity
    3
  • UPC_NO
    66261018636
  • Wheel Type
    Convolute

Overview

Mfr description
66261018636 8AM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought