Motion
66261019337

NORTON ABRASIVES
66261019337

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
Mi Item #04154084
MFR #66261019337
Price$194.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261019337

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
Mi Item #04154084
MFR #66261019337

Mfr description
66261019337 9AM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.70/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Light Brown
  • Grade
    Medium
  • Long Description
    The 66261019337 is a Convolute Non-Woven Deburring Wheel made with Aluminum Oxide abrasive featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Medium grade, ideal for metal finishing.
  • Material
    Aluminum Oxide
  • Max Rpm
    6000 rpm
  • Package Quantity
    3
  • UPC_NO
    66261019337
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)