Motion
66261018632

NORTON ABRASIVES
66261018632

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #04154085
MFR #66261018632
Price$129.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261018632

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #04154085
MFR #66261018632

Mfr description
66261018632 6 X 1 X 1 9SF SERIES 1000
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.80/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 66261018632 is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Fine grade, suitable for finishing tasks.
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • Package Quantity
    3
  • UPC_NO
    66261018632
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)