Motion
66261018639

NORTON ABRASIVES
66261018639

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
Mi Item #04154088
MFR #66261018639
Price$194.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261018639

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
Mi Item #04154088
MFR #66261018639

Mfr description
66261018639 7SF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.95/each

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 66261018639 is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring an 8 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Fine grade, suitable for surface conditioning.
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • Package Quantity
    3
  • UPC_NO
    66261018639
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)