Motion
69957394610

NORTON ABRASIVES
69957394610

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #04154089
MFR #69957394610
Your Price$185.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957394610

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #04154089
MFR #69957394610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$185.31/each(List $231.64)

Overview

Mfr description
69957394610 7SM

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Medium
  • Max Rpm
    4500 rpm
  • UPC_NO
    69957394610
  • Package Quantity
    3
  • Color
    Gray
  • Long Description
    The 69957394610 is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring an 8 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Medium grade, designed for surface conditioning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text