Motion
66261018855

NORTON ABRASIVES
66261018855

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #04154090
MFR #66261018855
Price$191.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261018855

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #04154090
MFR #66261018855

Mfr description
66261018855 8AM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.88/each

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Light Brown
  • Grade
    Medium
  • Long Description
    The 66261018855 is a Convolute Non-Woven Deburring Wheel constructed with Aluminum Oxide abrasive featuring an 8 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Medium grade, suitable for general surface conditioning.
  • Material
    Aluminum Oxide
  • Max Rpm
    4500 rpm
  • Package Quantity
    3
  • UPC_NO
    66261018855
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)