Motion
66261018633

NORTON ABRASIVES
66261018633

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #04154093
MFR #66261018633
List Price$231.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261018633

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #04154093
MFR #66261018633

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$231.19/each for your price

Overview

Mfr description
66261018633 8X1X3 1-9AM LONG LIFE CW

Specifications

  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    4500 rpm
  • UPC_NO
    66261018633
  • Package Quantity
    3
  • Long Description
    The 66261018633 is a Convolute Non-Woven Deburring Wheel featuring an 8 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Medium grade, designed for blending and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought