Motion
69957397887

NORTON ABRASIVES
69957397887

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM
MI ITEM #04154096
MFR #69957397887
List Price$319.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957397887

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM
MI ITEM #04154096
MFR #69957397887

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$319.34/each for your price

Overview

Mfr description
69957397887 7AM

Specifications

  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    3000 rpm
  • UPC_NO
    69957397887
  • Package Quantity
    2
  • Long Description
    The 69957397887 is a Convolute Non-Woven Deburring Wheel featuring a 12 in wheel diameter, 1 in wheel thickness, 5 in center hole diameter, and Medium grade, suitable for blending applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought