Motion
66261018626

NORTON ABRASIVES
66261018626

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM
MI ITEM #04154099
MFR #66261018626
Price$306.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261018626

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM
MI ITEM #04154099
MFR #66261018626

Mfr description
66261018626 9SF
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.16/each

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    1 in

Details

  • Grade
    Fine
  • Long Description
    The 66261018626 is a Convolute Non-Woven Deburring Wheel featuring a 12 in wheel diameter, 1 in wheel thickness, 5 in center hole diameter, and Fine grade, suitable for finishing applications.
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • Package Quantity
    2
  • UPC_NO
    66261018626
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)