Motion
66261004021

NORTON ABRASIVES
66261004021

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #04154101
MFR #66261004021
List Price$141.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261004021

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM
MI ITEM #04154101
MFR #66261004021

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$141.48/each for your price

Overview

Mfr description
66261004021 9SF

Specifications

  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    6000 rpm
  • UPC_NO
    66261004021
  • Package Quantity
    4
  • Long Description
    The 66261004021 is a Convolute Non-Woven Deburring Wheel with a 6 in wheel diameter, 1/2 in wheel thickness, 1 in center hole diameter, and Fine grade, designed for blending and light deburring applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text