Motion
66261004165

NORTON ABRASIVES
66261004165

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
Mi Item #04154105
MFR #66261004165
Price$263.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261004165

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
Mi Item #04154105
MFR #66261004165

Mfr description
66261004165 8 X 1 X 3 8AM BEAR-TEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$263.76/each

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1 in

Details

  • Grade
    Medium
  • Long Description
    The 66261004165 is a Convolute Non-Woven Deburring Wheel featuring an 8 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Medium grade, suitable for blending applications.
  • Material
    Aluminum Oxide
  • Max Rpm
    4500 rpm
  • Package Quantity
    3
  • UPC_NO
    66261004165
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)