Motion
66261004123

NORTON ABRASIVES
66261004123

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #04154106
MFR #66261004123
List Price$250.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261004123

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 8 in, Maximum RPM: 4500 RPM
MI ITEM #04154106
MFR #66261004123

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$250.73/each for your price

Overview

Mfr description
66261004123 8SF

Specifications

  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    4500 rpm
  • UPC_NO
    66261004123
  • Package Quantity
    3
  • Long Description
    The 66261004123 is a Convolute Non-Woven Deburring Wheel featuring an 8 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Fine grade, suitable for finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text