Motion
66261004148

NORTON ABRASIVES
66261004148

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM
MI ITEM #04154109
MFR #66261004148
List Price$353.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261004148

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM
MI ITEM #04154109
MFR #66261004148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$353.35/each for your price

Overview

Mfr description
66261004148 9SF

Specifications

  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    3000 rpm
  • UPC_NO
    66261004148
  • Package Quantity
    2
  • Long Description
    The 66261004148 is a Convolute Non-Woven Deburring Wheel featuring a 12 in wheel diameter, 1 in wheel thickness, 5 in center hole diameter, and Fine grade, suitable for blending and finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text