Motion
66261004011

NORTON ABRASIVES
66261004011

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM
Mi Item #04154110
MFR #66261004011
Price$495.13/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261004011

Bear-Tex Convolute Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM
Mi Item #04154110
MFR #66261004011

Mfr description
66261004011 9SF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$495.13/pk

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    2 in

Details

  • Grade
    Fine
  • Long Description
    The 66261004011 is a Convolute Non-Woven Deburring Wheel featuring a 12 in wheel diameter, 2 in wheel thickness, 5 in center hole diameter, and Fine grade, suitable for surface finishing.
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • Package Quantity
    1
  • UPC_NO
    66261004011
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)