Motion
66261014883

NORTON ABRASIVES
66261014883

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 1 in, Maximum RPM: 18000 RPM
MI ITEM #04154112
MFR #66261014883
List Price$9.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261014883

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 1 in, Maximum RPM: 18000 RPM
MI ITEM #04154112
MFR #66261014883

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.02/each for your price

Overview

Mfr description
66261014883 NEX-2SF

Specifications

  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    18000 rpm
  • UPC_NO
    66261014883
  • Package Quantity
    50
  • Long Description
    The 66261014883 is a unitized non-woven deburring wheel featuring a 1 in wheel diameter, 1 in wheel thickness, 3/16 in center hole diameter, and Fine grade, suitable for detailed finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought