Motion
66261014908

NORTON ABRASIVES
66261014908

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 1 in, Maximum RPM: 30000 RPM
Mi Item #04154115
MFR #66261014908
Price$11.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261014908

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 1 in, Maximum RPM: 30000 RPM
Mi Item #04154115
MFR #66261014908

Mfr description
66261014908 NEX-6AM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.14/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/16 in
  • Wheel Diameter  
    1 in
  • Wheel Thickness  
    1 in

Details

  • Grade
    Medium
  • Long Description
    The 66261014908 is a unitized non-woven deburring wheel featuring a 1 in wheel diameter, 1 in wheel thickness, 3/16 in center hole diameter, and Medium grade, suitable for precision work.
  • Material
    Aluminum Oxide
  • Max Rpm
    30000 rpm
  • Package Quantity
    50
  • UPC_NO
    66261014908
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)