Motion
66261014923

NORTON ABRASIVES
66261014923

Bear-Tex Unified Wheel - Grade: Fine Grit, Wheel Diameter: 1 in, Maximum RPM: 30000 RPM, Package Qty: 50
MI ITEM #04154118
MFR #66261014923
List Price$11.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261014923

Bear-Tex Unified Wheel - Grade: Fine Grit, Wheel Diameter: 1 in, Maximum RPM: 30000 RPM, Package Qty: 50
MI ITEM #04154118
MFR #66261014923

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.97/each for your price

Overview

Mfr description
66261014923 NEX-8SF
  • Fine grit provides a reduced cut rate and is recommended for better finishes and form holding
  • Hold shape well for less wheel dressing
  • Silicon carbide grain for faster cutting and finer brighter scratch pattern
  • New resin formula for improved smear resistance
  • All unified wheels can be used dry or to decrease the heat and improve the finish can be run wet or with oil
  • Unified wheels can be run in either direction

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine Grit
  • Max Rpm
    30000 rpm
  • UPC_NO
    66261014923
  • Package Quantity
    50
  • Long Description
    The 66261014923 Unified Wheel features a 3/16 in center hole diameter, Fine Grit grade, 1 in wheel diameter, and 1 in wheel thickness, making it ideal for precision deburring and finishing in tight spaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text