Motion
66261014889

NORTON ABRASIVES
66261014889

Non-Woven Finishing Disc - 2 in Disc Dia, Silicon Carbide, 22000 RPM, 1/8 in, 60 Per Pack
MI ITEM #04154120
MFR #66261014889
Your Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261014889

Non-Woven Finishing Disc - 2 in Disc Dia, Silicon Carbide, 22000 RPM, 1/8 in, 60 Per Pack
MI ITEM #04154120
MFR #66261014889

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.35/each(List $9.39)

Overview

Mfr description
66261014889 NEX-2SF

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    22000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Center Hole Diameter
    1/8 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    60
  • UPC_NO
    66261014889
  • Application
    Finishing, Polishing
  • Color
    Gray
  • Manufacturer Package Quantity
    60
  • Mounting Type
    Quick-Change Type R
  • Overall Width
    1/4 in
  • Series
    Rapid Blend

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text