Motion
66261014911

NORTON ABRASIVES
66261014911

Non-Woven Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 22000 RPM, 1/8 in, 60 Per Pack
MI ITEM #04154122
MFR #66261014911
List Price$11.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261014911

Non-Woven Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 22000 RPM, 1/8 in, 60 Per Pack
MI ITEM #04154122
MFR #66261014911

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.01/each for your price

Overview

Mfr description
66261014911 NEX-6AM

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Max Rpm
    22000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Center Hole Diameter
    1/8 in
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    60
  • UPC_NO
    66261014911
  • Manufacturer Package Quantity
    60
  • Mounting Type
    Quick-Change Type R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text