Motion
66261014921

NORTON ABRASIVES
66261014921

Non-Woven Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 22000 RPM, 1/8 in, 60 Per Pack
Mi Item #04154124
MFR #66261014921
Price$11.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261014921

Non-Woven Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 22000 RPM, 1/8 in, 60 Per Pack
Mi Item #04154124
MFR #66261014921

Mfr description
66261014921 NEX-8AC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.41/each

Specifications

Dimensions

  • Center Hole Diameter
    1/8 in
  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Grade
    Coarse
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    60
  • Max Rpm
    22000 rpm
  • Mounting Type
    Quick-Change Type R
  • Package Quantity
    60
  • UPC_NO
    66261014921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)