Motion
66261014925

NORTON ABRASIVES
66261014925

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 2 in, Maximum RPM: 22000 RPM
Mi Item #04154133
MFR #66261014925
Price$18.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261014925

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 2 in, Maximum RPM: 22000 RPM
Mi Item #04154133
MFR #66261014925

Mfr description
66261014925 NEX-8AM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.26/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Thickness  
    1/2 in

Details

  • Grade
    Medium
  • Long Description
    The 66261014925 is a unitized non-woven deburring wheel featuring a 2 in wheel diameter, 1/2 in wheel thickness, 1/4 in center hole diameter, and Medium grade, suitable for blending and finishing.
  • Material
    Aluminum Oxide
  • Max Rpm
    22000 rpm
  • Package Quantity
    30
  • UPC_NO
    66261014925
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)