Motion
66261014886

NORTON ABRASIVES
66261014886

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
MI ITEM #04154142
MFR #66261014886
Your Price$13.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261014886

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
MI ITEM #04154142
MFR #66261014886

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.90/each(List $15.98)

Overview

Mfr description
66261014886 NEX-2SF

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    12000 rpm
  • UPC_NO
    66261014886
  • Package Quantity
    40
  • Long Description
    The 66261014886 is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 3 in wheel diameter, 1/4 in wheel thickness, 1/4 in center hole diameter, and Fine grade, ideal for finishing tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text