Motion
66261016392

NORTON ABRASIVES
66261016392

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
MI ITEM #04154143
MFR #66261016392
List Price$18.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261016392

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
MI ITEM #04154143
MFR #66261016392

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.61/each for your price

Overview

Mfr description
66261016392 NEX-3SF

Specifications

  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    12000 rpm
  • UPC_NO
    66261016392
  • Package Quantity
    40
  • Long Description
    The 66261016392 is a unitized non-woven deburring wheel featuring a 3 in wheel diameter, 1/4 in wheel thickness, 1/4 in center hole diameter, and Fine grade, ideal for precision finishing tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text