Motion
66261014895

NORTON ABRASIVES
66261014895

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
Mi Item #04154150
MFR #66261014895
Price$16.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261014895

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
Mi Item #04154150
MFR #66261014895

Mfr description
66261014895 NEX-2AM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.82/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/4 in

Details

  • Grade
    Medium
  • Long Description
    The 66261014895 is a unitized non-woven deburring wheel with a Medium grade, 3 in wheel diameter, 1/4 in wheel thickness, and 3/8 in center hole diameter, ideal for blending and precision deburring applications.
  • Material
    Aluminum Oxide
  • Max Rpm
    12000 rpm
  • Package Quantity
    40
  • UPC_NO
    66261014895
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)