Motion
66261014887

NORTON ABRASIVES
66261014887

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
MI ITEM #04154151
MFR #66261014887
Price$13.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261014887

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
MI ITEM #04154151
MFR #66261014887

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.45/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Fine
  • Long Description
    The 66261014887 is a unitized non-woven deburring wheel made with Silicon Carbide abrasive featuring a 3 in wheel diameter, 1/4 in wheel thickness, 3/8 in center hole diameter, and Fine grade, suitable for blending and finishing.
  • Material
    Silicon Carbide
  • Max Rpm
    12000 rpm
  • Package Quantity
    40
  • UPC_NO
    66261014887
  • Wheel Type
    Unitized

Overview

Mfr description
66261014887 NEX-2SF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought