Motion
66261014885

NORTON ABRASIVES
66261014885

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
MI ITEM #04154160
MFR #66261014885
List Price$24.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261014885

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 12000 RPM
MI ITEM #04154160
MFR #66261014885

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.47/each for your price

Overview

Mfr description
66261014885 NEX-2SF

Specifications

  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    12000 rpm
  • UPC_NO
    66261014885
  • Package Quantity
    20
  • Long Description
    The 66261014885 is a unitized non-woven deburring wheel featuring a 3 in wheel diameter, 1/2 in wheel thickness, 1/4 in center hole diameter, and Fine grade, suitable for blending and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text