Motion
66261014928

NORTON ABRASIVES
66261014928

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 3 in, Maximum RPM: 18000 RPM
MI ITEM #04154162
MFR #66261014928
Price$34.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261014928

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Medium, Wheel Diameter: 3 in, Maximum RPM: 18000 RPM
MI ITEM #04154162
MFR #66261014928

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.06/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/2 in

Details

  • Grade
    Medium
  • Long Description
    The 66261014928 is a Unitized Non-Woven or Deburring Wheel featuring a 1/4 in center hole diameter, Medium grade, 3 in wheel diameter, and 1/2 in wheel thickness in a Unitized construction, designed for deburring, blending, and surface conditioning tasks.
  • Material
    Aluminum Oxide
  • Max Rpm
    18000 rpm
  • Package Quantity
    20
  • UPC_NO
    66261014928
  • Wheel Type
    Unitized

Overview

Mfr description
66261014928 NEX-8AM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought