Motion
66261014914

NORTON ABRASIVES
66261014914

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Extra Coarse, Wheel Diameter: 3 in, Maximum RPM: 14000 RPM
MI ITEM #04154166
MFR #66261014914
List Price$60.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261014914

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Extra Coarse, Wheel Diameter: 3 in, Maximum RPM: 14000 RPM
MI ITEM #04154166
MFR #66261014914

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.95/each for your price

Overview

Mfr description
66261014914 NEX-7SXC

Specifications

  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Extra Coarse
  • Max Rpm
    14000 rpm
  • UPC_NO
    66261014914
  • Package Quantity
    10
  • Long Description
    The 66261014914 is a unitized non-woven deburring wheel featuring a 3 in wheel diameter, 1 in wheel thickness, 3/8 in center hole diameter, and Extra Coarse grade, designed for aggressive cleaning.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text