Motion
66261014888

NORTON ABRASIVES
66261014888

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 6 in, Maximum RPM: 5000 RPM
MI ITEM #04154169
MFR #66261014888
Price$126.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261014888

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 6 in, Maximum RPM: 5000 RPM
MI ITEM #04154169
MFR #66261014888

Mfr description
66261014888 NEX-2SF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.85/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1 in

Details

  • Grade
    Fine
  • Long Description
    The 66261014888 is a unitized non-woven deburring wheel with a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Fine grade, designed for blending, light deburring, and surface finishing applications.
  • Material
    Silicon Carbide
  • Max Rpm
    5000 rpm
  • Package Quantity
    2
  • UPC_NO
    66261014888
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)