Motion
66261052200

NORTON ABRASIVES
66261052200

Bear-Tex Unified Wheel - Grade: Fine Grit, Wheel Diameter: 2 in, Maximum RPM: 20000 RPM, Package Qty: 60
MI ITEM #04154170
MFR #66261052200
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261052200

Bear-Tex Unified Wheel - Grade: Fine Grit, Wheel Diameter: 2 in, Maximum RPM: 20000 RPM, Package Qty: 60
MI ITEM #04154170
MFR #66261052200

Mfr description
66261052200 A/O 220
  • Fine grit provides a reduced cut rate and is recommended for better finishes and form holding
  • Hold shape well for less wheel dressing
  • Aluminum oxide is more durable and longer lasting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.55/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Thickness  
    1/4 in

Details

  • Grade
    Fine Grit
  • Long Description
    The 66261052200 Unified Wheel features a 1/4 in center hole diameter, Fine Grit grade, 2 in wheel diameter, and 1/4 in wheel thickness, making it suitable for precision deburring and finishing in tight spaces.
  • Material
    Aluminum Oxide
  • Max Rpm
    20000 rpm
  • UPC_NO
    66261052200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)