Motion
66261058876

NORTON ABRASIVES
66261058876

Bear-Tex Unified Wheel - Grade: Medium Grit, Wheel Diameter: 2 in, Maximum RPM: 20000 RPM, Package Qty: 40
MI ITEM #04154171
MFR #66261058876
List Price$17.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058876

Bear-Tex Unified Wheel - Grade: Medium Grit, Wheel Diameter: 2 in, Maximum RPM: 20000 RPM, Package Qty: 40
MI ITEM #04154171
MFR #66261058876

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.50/each for your price

Overview

Mfr description
66261058876 A/O 120
  • Medium grit provides a good blend of cut rate and finish
  • Hold shape well for less wheel dressing
  • Aluminum oxide is more durable and longer lasting
  • New resin formula for improved smear resistance
  • All unified wheels can be used dry or to decrease the heat and improve the finish can be run wet or with oil
  • Unified wheels can be run in either direction

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Medium Grit
  • Max Rpm
    20000 rpm
  • UPC_NO
    66261058876
  • Long Description
    The 66261058876 Unified Wheel features a 1/4 in center hole diameter, Medium Grit grade, 2 in wheel diameter, and 1/2 in wheel thickness, ideal for moderate blending and surface conditioning tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text