Motion
66261058782

NORTON ABRASIVES
66261058782

Bear-Tex Unified Wheel - Grade: Fine Grit, Wheel Diameter: 2 in, Maximum RPM: 20000 RPM, Package Qty: 40
MI ITEM #04154172
MFR #66261058782
List Price$17.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058782

Bear-Tex Unified Wheel - Grade: Fine Grit, Wheel Diameter: 2 in, Maximum RPM: 20000 RPM, Package Qty: 40
MI ITEM #04154172
MFR #66261058782

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.50/each for your price

Overview

Mfr description
66261058782 S/C 220
  • Fine grit provides a reduced cut rate and is recommended for better finishes and form holding
  • Hold shape well for less wheel dressing
  • Silicon carbide grain for faster cutting and finer brighter scratch pattern
  • New resin formula for improved smear resistance
  • All unified wheels can be used dry or to decrease the heat and improve the finish can be run wet or with oil
  • Unified wheels can be run in either direction

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine Grit
  • Max Rpm
    20000 rpm
  • UPC_NO
    66261058782
  • Long Description
    The 66261058782 Unified Wheel features a 1/4 in center hole diameter, Fine Grit grade, 2 in wheel diameter, and 1/2 in wheel thickness, designed for fine finishing and controlled material removal.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text