Motion
66261054048

NORTON ABRASIVES
66261054048

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 8000 RPM
MI ITEM #04154184
MFR #66261054048
List Price$21.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261054048

Bear-Tex Unitized Non-Woven or Deburring Wheel - Grade: Fine, Wheel Diameter: 3 in, Maximum RPM: 8000 RPM
MI ITEM #04154184
MFR #66261054048

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.69/each for your price

Overview

Mfr description
66261054048 S/C 220

Specifications

  • Wheel Type
    Unitized
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Fine
  • Max Rpm
    8000 rpm
  • UPC_NO
    66261054048
  • Package Quantity
    20
  • Long Description
    The 66261054048 is a unitized non-woven deburring wheel featuring a 3 in wheel diameter, 1/2 in wheel thickness, 1/4 in center hole diameter, and Fine grade, suitable for detailed finishing and deburring tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text