Motion
63642503663

NORTON ABRASIVES
63642503663

5.0000 in Pad Diameter, 5/8-11 in Thread Size
Mi Item #04154206
MFR #63642503663
Price$43.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642503663

5.0000 in Pad Diameter, 5/8-11 in Thread Size
Mi Item #04154206
MFR #63642503663

Mfr description
63642503663 AVOS BACK-UP PADS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.20/each

Specifications

Dimensions

  • Diameter
    5 in
  • Pad Diameter
    5.0000 in
  • Thread Size
    5/8-11 in

Details

  • Application
    Aluminum /Metal Panel Bonding , Beveling , Blending , Deburring , Finishing , Paint Removal , Polishing , Rust Removal , Sanding , Stock Removal , Stripping
  • Density Rating
    Hard
  • Max Rpm
    13000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)