Overview
Mfr description
66261059354 BACK-UP PAD
Specifications
- Pad Diameter3 in
- Shank Diameter1/4 in
- Body MaterialRubber
- Density RatingFirm
- Package Quantity5
- UPC_NO66261059354
- Manufacturer Package Quantity5
- Mounting TypeHook & Loop
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data