Motion
66261059356

NORTON ABRASIVES
66261059356

Disc Backing Pad - 4 in Pad Diameter, 1/4 in Shank Diameter
Mi Item #04154212
MFR #66261059356
Price$35.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261059356

Disc Backing Pad - 4 in Pad Diameter, 1/4 in Shank Diameter
Mi Item #04154212
MFR #66261059356

Mfr description
66261059356 BACK-UP PAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.45/each

Specifications

Dimensions

  • Pad Diameter
    4 in
  • Shank Diameter
    1/4 in

Details

  • Body Material
    Rubber
  • Density Rating
    Firm
  • Manufacturer Package Quantity
    5
  • Mounting Type
    Hook & Loop
  • Package Quantity
    5
  • UPC_NO
    66261059356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)