Overview
Mfr description
66261006948 BACK-UP PAD
Specifications
- Pad Diameter4-1/2 in
- Thread Size5/8-11 in
- Body MaterialRubber
- Density RatingFirm
- Package Quantity5
- UPC_NO66261006948
- Manufacturer Package Quantity5
- Mounting TypeHook & Loop
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data