Motion
66261059312

NORTON ABRASIVES
66261059312

Disc Backing Pad - 6 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #04154220
MFR #66261059312
List Price$104.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261059312

Disc Backing Pad - 6 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #04154220
MFR #66261059312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$104.49/each for your price

Overview

Mfr description
66261059312 BACK-UP PAD

Specifications

  • Pad Diameter
    6 in
  • Thread Size
    5/8-11 in
  • Body Material
    Rubber
  • Density Rating
    Firm
  • Package Quantity
    5
  • UPC_NO
    66261059312
  • Manufacturer Package Quantity
    5
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought