Motion
66261059372

NORTON ABRASIVES
66261059372

Disc Backing Pad - 8 in Pad Diameter, 5/8-11 in Thread Size
Mi Item #04154221
MFR #66261059372
Price$168.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261059372

Disc Backing Pad - 8 in Pad Diameter, 5/8-11 in Thread Size
Mi Item #04154221
MFR #66261059372

Mfr description
66261059372 BACK-UP PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.67/each

Specifications

Dimensions

  • Pad Diameter
    8 in
  • Thread Size
    5/8-11 in

Details

  • Body Material
    Rubber
  • Density Rating
    Firm
  • Manufacturer Package Quantity
    5
  • Mounting Type
    Hook & Loop
  • Package Quantity
    5
  • UPC_NO
    66261059372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)