Motion
66261059422

NORTON ABRASIVES
66261059422

Sanding Mandrel - 1/4 in, 2-1/2 in
MI ITEM #04154226
MFR #66261059422
Price$21.84/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261059422

Sanding Mandrel - 1/4 in, 2-1/2 in
MI ITEM #04154226
MFR #66261059422

Mfr description
66261059422 MANDREL ASSEMBLIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.84/pk

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Shank Size
    1/4 in

Details

  • Abrasive Comp
    Disk on Edge, Unified Wheel
  • Max Rpm
    15000 rpm
  • Package Quantity
    1
  • Tool Comp
    Bench Grinder, Pedestal Grinder
  • UPC_NO
    66261059422

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)