Specifications
Dimensions
- Overall Length2-1/2 in
- Shank Size1/4 in
Details
- Abrasive CompDisk on Edge, Unified Wheel
- Max Rpm8000 rpm
- Package Quantity1
- Tool CompBench Grinder, Pedestal Grinder
- UPC_NO66261059421
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)