Specifications
Dimensions
- Shank Size1/4 in
Details
- Abrasive CompUnified Wheel
- Max Rpm15000 rpm
- Package Quantity5
- Tool CompBench Grinder, Pedestal Grinder
- UPC_NO66261047584
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)