Motion
61463685485

NORTON ABRASIVES
61463685485

Sharpening Stone - Silicon Carbide Material, 4.0000 in Long, 1.0000 in Wide, 0.5000 in Thick
MI ITEM #04154236
MFR #61463685485
Your Price$23.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685485

Sharpening Stone - Silicon Carbide Material, 4.0000 in Long, 1.0000 in Wide, 0.5000 in Thick
MI ITEM #04154236
MFR #61463685485

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.16/each(List $26.64)

Overview

Mfr description
61463685485 4 X 1 X 1/2

Specifications

  • Stone Material
    Silicon Carbide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Rectangle
  • Color
    Black
  • Grade
    Coarse
  • Package Quantity
    5
  • UPC_NO
    61463685485
  • Manufacturer Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text