Motion
61463685475

NORTON ABRASIVES
61463685475

Sharpening Stone - Silicon Carbide Material, 4.0000 in Long, 1.0000 in Wide, 0.5000 in Thick
MI ITEM #04154237
MFR #61463685475
Price$21.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685475

Sharpening Stone - Silicon Carbide Material, 4.0000 in Long, 1.0000 in Wide, 0.5000 in Thick
MI ITEM #04154237
MFR #61463685475

Mfr description
FJB24 1/2" X 4" FINE BENCHSTONE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.85/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    1/2 in
  • Overall Width  
    1 in

Details

  • Color
    Black
  • Grade
    Fine
  • Manufacturer Package Quantity
    1
  • Package Quantity
    5
  • Stone Material
    Silicon Carbide
  • Stone Shape
    Rectangle
  • UPC_NO
    61463685475

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)