Motion
61463685585

NORTON ABRASIVES
61463685585

Norton Sharpening Stone - Aluminum Oxide Material, 4.0000 in Long, 1.0000 in Wide, 0.5000 in Thick
MI ITEM #04154238
MFR #61463685585
Price$17.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685585

Norton Sharpening Stone - Aluminum Oxide Material, 4.0000 in Long, 1.0000 in Wide, 0.5000 in Thick
MI ITEM #04154238
MFR #61463685585

Mfr description
FB24 1/2" X 1" X 4" INDIA FINE
  • India, our smooth cutting aluminum oxide abrasive produces a strong, keen, long-lasting edge and is the choice for the best blend of cut rate and finish
  • Benchstones are ideal for hand dimensioning and sharpening of all types of knives, plane blades, chisels, scrapers, or any other tool that needs a flat, sharp edge
  • Coarse grit quickly restores worn edges
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.72/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    1/2 in
  • Overall Width  
    1 in

Details

  • Color
    Orange
  • Grade
    Fine
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    61463685585
  • Manufacturer Upc Number
    614636855851
  • Package Quantity
    1
  • Specification
    FINE INDIA
  • Stone Material
    Aluminum Oxide
  • UPC_NO
    614636855851

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)