Motion
61463685655

NORTON ABRASIVES
61463685655

Sharpening Stone - Novaculite Material, 4.0000 in Long, 2.0000 in Wide, 1.0000 in Thick
Mi Item #04154239
MFR #61463685655
Price$417.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685655

Sharpening Stone - Novaculite Material, 4.0000 in Long, 2.0000 in Wide, 1.0000 in Thick
Mi Item #04154239
MFR #61463685655

Mfr description
61463685655 4 X 2 X 3/4-1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$417.03/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    1 in
  • Overall Width  
    2 in

Details

  • Color
    White
  • Grade
    Extra Fine
  • Manufacturer Package Quantity
    1
  • Package Quantity
    1
  • Stone Material
    Novaculite
  • Stone Shape
    Rectangle
  • UPC_NO
    61463685655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)