Motion
61463685490

NORTON ABRASIVES
61463685490

Sharpening Stone - Silicon Carbide Material, 5 in Long, 2 in Wide, 5/8 in Thick
MI ITEM #04154240
MFR #61463685490
List Price$50.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685490

Sharpening Stone - Silicon Carbide Material, 5 in Long, 2 in Wide, 5/8 in Thick
MI ITEM #04154240
MFR #61463685490

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.96/each for your price

Overview

Mfr description
61463685490 5 X 2 X 5/8

Specifications

  • Stone Material
    Silicon Carbide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Rectangle
  • Grade
    Fine
  • Package Quantity
    5
  • UPC_NO
    61463685490
  • Manufacturer Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text