Motion
61463685605

NORTON ABRASIVES
61463685605

Sharpening Stone - Aluminum Oxide Material, 5 in Long, 2 in Wide, 5/8 in Thick
MI ITEM #04154241
MFR #61463685605
Price$49.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463685605

Sharpening Stone - Aluminum Oxide Material, 5 in Long, 2 in Wide, 5/8 in Thick
MI ITEM #04154241
MFR #61463685605

Mfr description
61463685605 MB-35 INDIA BENCH STONE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.72/each

Specifications

Dimensions

  • Overall Length  
    5 in
  • Overall Thickness  
    5/8 in
  • Overall Width  
    2 in

Details

  • Grade
    Medium
  • Manufacturer Package Quantity
    1
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Rectangle
  • UPC_NO
    61463685605

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)